Shop All Jobber Length Drill Bits
Ac Drills
Dr .115x1/4 New Step Drill crb 2f d/e
Mfr # 810C-03-0001-5
Zoro # G0070607
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #27
- Coolant Fed Coolant Through
- Coolant Through Yes
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # 810C-03-0001-5
- Zoro # G0070607
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #27 |
Details
Drill Bit Grouping | Drill Bit |
Item | Carbide Drill |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Measurement System | Wire |
Description
Carbide Drill, Drill Bit Size #27, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (711)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6338)
- DRILL AMERICA 12" Flat Bastard File (DIC03764)
- CHICAGO PNEUMATIC Cut-Off Tool High Speed 2-7/8 in. (CP861)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC #30 (C02995)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N7 N7 (R18PN7)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-B (C23321)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 7/32in (1060590)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #15 (41685)
- CENTURY DRILL & TOOL Brite Drill Bit, 11/64 in. (22311)
- Ac Drills Jobber Length Drill Bits