Shop All Jobber Length Drill Bits
Ac Drills
.133 New Step Drill dbl sided rh
Mfr # 810C-03-0002-6
Zoro # G0345427
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #13
- Coolant Fed Coolant Through
- Coolant Through Yes
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Drills
- MFR # 810C-03-0002-6
- Zoro # G0345427
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #13 |
Details
Item | Step Drill |
Drill Bit Grouping | Drill Bit |
Coolant Fed | Coolant Through |
Coolant Through | Yes |
Measurement System | Wire |
Description
Step Drill, Drill Bit Size #13, Wire, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN5336-70-M12-E-MT Hand Knob (12NC53/EMT)
- DRILL AMERICA 29/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5-5/8" (DWDN29/64)
- PERFORMANCE TOOL COMBO WRNCH 12PT 1-1/16 in. (W333C)
- ONSRUD 3/16" One Flute Routing End Mill Plunge Point 2"L (63-719)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.5mm (0046830)
- WESTWARD 7/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL69)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #20 (C97374)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9/32 (47718)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- X (46794)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- ONSRUD 3-1/4" Carbide 118 Deg. Jobber Length Drill Bit (67-815)
- Ac Drills Drill Bits