Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250psi, 2-1/2"Size
Mfr # 5322129100
Zoro # G508259266
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322129100
- Zoro # G508259266
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Liner Material | EPDM |
Disc Material | 316 Stainless Steel |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- CHICAGO FAUCET Supply Arm, Brass (SSJKABCP)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (220-AC21838)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612020DA80)
- Abz Valves Butterfly Valves