Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250psi, 2-1/2"Size
Mfr # 5322095040
Zoro # G408259274
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322095040
- Zoro # G408259274
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Compliance | ANSI, API, ASME |
Liner Material | Buna-N |
Disc Material | Nickel Plated Ductile Iron |
Standards | ANSI, API, ASME |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material Buna-N, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1/2In, Length 6 1/2In (0500421011)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- FULFLO String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (E19R10)
- STEEL & OBRIEN 4" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-4-304)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096540)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- LEGEND VALVE 2-1/2" T-365AB BUTTERFLY-EPDM (116-602)
- Abz Valves Butterfly Valves