Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250psi, 2-1/2"Size
Mfr # 5322094860
Zoro # G608259258
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 250 psi
- Bolt Circle Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322094860
- Zoro # G608259258
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Disc Material | Nickel Plated Ductile Iron |
Liner Material | EPDM |
Standards | ANSI, API, ASME |
Number of Bolt Holes | 4 |
Compliance | ANSI, API, ASME |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. Female Flare X 1/2 in. D Male Flare Brass Reducing Adapter (4506010)
- B & K UNION DIELECTRIC 3/4""NPT (165-004)
- DIXON Close Nipple, 3/4 in Nominal, MNPT End Style, 1-3/8 in L, 316 SS, SCH 40/STD, Domestic (CN075SS)
- WESTBRASS European Style Trim for Cable Drive Bath Waste in Oil Rubbed Bronze (D50TE-12)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095060)
- VIEGA Viega ProPress butterfly valve, 3" - 4 (22075)
- Abz Valves Butterfly Valves