Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 5" Size
Mfr # 5322114420
Zoro # G708259257
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 5 in
- Max. Water Pressure 250 psi
- Compliance ANSI, API, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322114420
- Zoro # G708259257
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Number of Bolt Holes | 4 |
Disc Material | 316 Stainless Steel |
Liner Material | EPDM |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 5 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Toilet (84591-0)
- KOHLER Piston Assembly, 4"x2-13/16"x1-5/8" Size (K-1157032)
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P818)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096540)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- Abz Valves Butterfly Valves