Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 5" Size
Mfr # 5322094920
Zoro # G408259328
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 5 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322094920
- Zoro # G408259328
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 5 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Disc Material | Nickel Plated Ductile Iron |
Standards | ANSI, API, ASME |
Compliance | ANSI, API, ASME |
Liner Material | EPDM |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 5 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- ANVIL 3" Flanged x Flanged Cast Iron 90 Degree Elbow Class 125 (0306000803)
- LEGEND VALVE 1-1/2 X 1-1/4 BLK HEX BUSHING (350-624)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 4" Size (5351043322)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- Abz Valves Butterfly Valves