Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 4" Size
Mfr # 5322114400
Zoro # G508259297
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 250 psi
- Compliance ANSI, API, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322114400
- Zoro # G508259297
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Disc Material | 316 Stainless Steel |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 4 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LVRCGRN8WSK Fountain Filters (1PK) (AFC-EWH-3000-1p-10812)
- CHICAGO FAUCET Inside Sill Fitting (387-E27CP)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- MOEN Electronic Flush Valve 3/4" Urinal (8312AC10)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095060)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- Abz Valves Butterfly Valves