Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 250 psi, 2" Size
Mfr # 5322129080
Zoro # G908259323
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 250 psi
- Bolt Circle Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322129080
- Zoro # G908259323
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Bolt Circle Dia. | 3 1/4 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Compliance | ANSI, API, ASME |
Liner Material | EPDM |
Number of Bolt Holes | 4 |
Disc Material | 316 Stainless Steel |
Standards | ANSI, API, ASME |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 3 1/4 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Kit For Vb Assembly (892-402KDAB)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGS15812)
- VIEGA Viega ProPress union, 1" x 1" (79710)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- Abz Valves Butterfly Valves