Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 8" Size
Mfr # 5322023480
Zoro # G608259265
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Liner Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322023480
- Zoro # G608259265
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 5 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Liner Material | Buna-N |
Compliance | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Number of Bolt Holes | 4 |
Standards | ANSI, API, ASME |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 5" Black Pipe Nipple Sch 80 (0332611003)
- PRO BITE VALVE BALL FULL PORT 3/4 X 3/4 IN (LF922)
- MUELLER Washing Box Valvehot Qtr Turn (102-209)
- KOHLER Cover, Assembly S.P. Kit (85500)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle, 316-SS Lugs (BYV22040A0ELI00)
- Abz Valves Valves