Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 6" Size
Mfr # 5352011760
Zoro # G708259271
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5352011760
- Zoro # G708259271
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 187/250 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | ANSI, API |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Disc Material | 316 Stainless Steel |
Liner Material | RTFE |
Valve Body Material | Carbon Steel |
Product Type | Butterfly Valve |
Series | 401 |
Description
Butterfly Valves, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 6 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 187/250 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper Assembly, Replacement (GP1078441)
- DELTA Spray Assembly, Pull-Down (RP70711SS)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- Abz Valves Butterfly Valves