Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 3" Size
Mfr # 5352011360
Zoro # G408259298
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5352011360
- Zoro # G408259298
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 313/500 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Standards | ANSI, API |
Liner Material | RTFE |
Disc Material | 316 Stainless Steel |
Valve Body Material | Carbon Steel |
Product Type | Butterfly Valve |
Series | 401 |
Description
Butterfly Valves, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 3 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 313/500 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Large Female Aerator 1.5 Gpm CP (A01071)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VUC6)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- Abz Valves Butterfly Valves