Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 12" Size
Mfr # 5322114500
Zoro # G208259269
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 12 in
- Max. Water Pressure 200 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322114500
- Zoro # G208259269
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Bolt Circle Dia. | 5 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Number of Bolt Holes | 4 |
Compliance | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Standards | ANSI, API, ASME |
Liner Material | EPDM |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- PARGRIP Strt Reducer, PFA, Comp, 1/2In x 1/4In (GSCR-84)
- LEGEND VALVE 1/2 X 12 T550P 1/4 TURN FF PEX (108-005A)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5351043403)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- GRUVLOK Butterfly Valve (7005502708)
- Abz Valves Valves