Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 10" Size
Mfr # 5352013260
Zoro # G708259264
Free Shipping & Returns
$2,200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5352013260
- Zoro # G708259264
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 1 63/500 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Carbon Steel |
Max. Water Pressure | 200 psi |
Handle Type | Gear Operated |
Standards | ANSI, API |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Disc Material | 316 Stainless Steel |
Liner Material | RTFE |
Product Type | Butterfly Valve |
Valve Body Material | Carbon Steel |
Series | 401 |
Description
Butterfly Valves, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Gear Operated, Bolt Circle Dia. 1 63/500 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- SLOAN Vac Breaker Tail Piece V500Aa Cp (V500AA 1 1/2X36)
- SLOAN Vacuum Breaker, 1-1/2 x 15", For use with Regal Flushometers (V500AA)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- Abz Valves Butterfly Valves