Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 10" Size
Mfr # 5322094980
Zoro # G308259282
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Standards ANSI, API, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322094980
- Zoro # G308259282
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 5 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Standards | ANSI, API, ASME |
Compliance | ANSI, API, ASME |
Liner Material | EPDM |
Disc Material | Nickel Plated Ductile Iron |
Number of Bolt Holes | 4 |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8220G025)
- ZORO SELECT PVC Adapter, Socket, 6 in Pipe Size (836-060N)
- PARKER Tubing, 55/64" Inside Dia., 25 ft. Tube L (81914/1-1009-0TC)
- KOHLER Assembly, Cover (1068525-SN)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- Abz Valves Butterfly Valves