Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Wafer, 200 psi, 10" Size
Mfr # 5322023620
Zoro # G908259279
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Disc Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322023620
- Zoro # G908259279
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 5 in |
Details
Item | Butterfly Valves |
Style | Wafer |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Disc Material | 316 Stainless Steel |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Liner Material | Buna-N |
Number of Bolt Holes | 4 |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 5 in, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 3/4 X 5/8 COPPER RED TEE (450-200)
- WATTS BRASS & TUBULAR 1 ELBOW PIPE (88005277)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW1)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095060)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Viton Liner (ML222V 4)
- Abz Valves Butterfly Valves