Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 6" Size
Mfr # 5322113060
Zoro # G208259306
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 6 in
- Max. Water Pressure 250 psi
- Bolt Circle Dia. 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322113060
- Zoro # G208259306
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 3/4"-10 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Liner Material | EPDM |
Standards | ANSI, API, ASME |
Compliance | ANSI, API, ASME |
Number of Bolt Holes | 8 |
Disc Material | 316 Stainless Steel |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 6 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4 In.-10, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 1-1/4" x 1" SS MALE ADAPTER (312-016SS)
- KOHLER Side Spray Assembly (1151402-BN)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 4" Size (5351043322)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ALFA LAVAL Sanitary Butterfly Valve 4"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-4-E-316L-MP)
- Abz Valves Valves