Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 4" Size
Mfr # 5322024220
Zoro # G108259253
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 4 in
- Max. Water Pressure 250 psi
- Lug Dia. 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322024220
- Zoro # G108259253
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 5/8"-11 |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 8 |
Liner Material | Buna-N |
Standards | ANSI, API, ASME |
Compliance | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 4 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8 In.-11, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (MPV8T015)
- ILC Replacement for Clearchoice Clch115 Filter, PK 6 (CLCH115 6-PACK)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3/4" Pipe Size, MNPT x Socket (9836-007)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 4" Size (5351043322)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322114400)
- BONOMI Electric Actuated, CS Butterfly Valve, 6" (ME8101-002-6)
- Abz Valves Valves