Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 2" Size
Mfr # 5322096440
Zoro # G008259308
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 in
- Max. Water Pressure 250 psi
- Compliance ANSI, API, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322096440
- Zoro # G008259308
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 5/8"-11 |
Bolt Circle Dia. | 4 3/4 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Compliance | ANSI, API, ASME |
Number of Bolt Holes | 4 |
Liner Material | Buna-N |
Standards | ANSI, API, ASME |
Disc Material | Nickel Plated Ductile Iron |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 in, Liner Material Buna-N, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8 In.-11, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1/4" MNPT - 48" L (ZUSA-PF-2536)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- SHARKBITE PEX TUBE 3/4""X50FT WHT (U870W50)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 4" Size (5351043322)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- MILWAUKEE VALVE Butterfly Valve, Wafer Style, Size 6 In (HW232B)
- Abz Valves Butterfly Valves