Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 2-1/2" Size
Mfr # 5322128720
Zoro # G108259321
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322128720
- Zoro # G108259321
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8"-11 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Disc Material | 316 Stainless Steel |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Liner Material | EPDM |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material EPDM, Disc Material 316 Stainless Steel, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8 In.-11, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 5 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-600)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (5P467)
- SHARKBITE Reducing Coupling, 1/2 x 3/4 in, Barb (UC058LFA)
- APOLLO VALVES 2" Sweat Bronze Ball Valve Inline (82LF20801)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322094900)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Buna Liner (ML222B 3)
- Abz Valves Butterfly Valves