Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 250 psi, 2-1/2" Size
Mfr # 5322096460
Zoro # G908259316
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Max. Water Pressure 250 psi
- Number of Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322096460
- Zoro # G908259316
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 2 1/2 in |
Bolt Circle Dia. | 5 1/2 in |
Lug Dia. | 5/8"-11 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 250 psi |
Number of Bolt Holes | 4 |
Disc Material | Nickel Plated Ductile Iron |
Compliance | ANSI, API, ASME |
Liner Material | Buna-N |
Standards | ANSI, API, ASME |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 250 psi, Pipe Size 2 1/2 in, Liner Material Buna-N, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8 In.-11, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (32760)
- T&S BRASS Aerator, Non-Splash , 2.2 Gpm (-200)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- THRIFCO PLUMBING 1/4 Inch MIP x 1/8 Inch FIP Reducer Brass (9316030)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- BONOMI Electric Actuated, Butterfly, 3", NSF, 110AC (EN501S-003-3)
- Abz Valves Valves