Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 8" Size
Mfr # 5322024380
Zoro # G708259318
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 8 in
- Max. Water Pressure 200 psi
- Bolt Circle Dia. 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322024380
- Zoro # G708259318
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Lug Dia. | 3/4"-10 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Number of Bolt Holes | 8 |
Compliance | ANSI, API, ASME |
Liner Material | Buna-N |
Disc Material | 316 Stainless Steel |
Standards | ANSI, API, ASME |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4 In.-10, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- KOHLER Mastershower 60" Metal Shower Hose (9514-BV)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- LEGEND VALVE 14" T-550 RETRO CARTRIDGE (108-914AR)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- Abz Valves Valves