Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 6" Size
Mfr # 5351043362
Zoro # G908259309
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material 316 Stainless Steel
- Pipe Size 6 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5351043362
- Zoro # G908259309
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 187/250 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | 316 Stainless Steel |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Standards | ANSI, API |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Disc Material | 316 Stainless Steel |
Liner Material | RTFE |
Valve Body Material | Stainless Steel |
Product Type | Butterfly Valve |
Series | 402 |
Description
Butterfly Valves, Lug Style, Body Material 316 Stainless Steel, Max. Water Pressure 200 psi, Pipe Size 6 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 187/250 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Bulkhead, 6mm Tube Size, Black (ZUSA-TF-PTC-1005)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096540)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 4" Size (5351043322)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322128740)
- FLOW PLUS Butterfly Valve, 24", Wafer Style, 250 psi (24 B 2421355H)
- Abz Valves Valves