Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 3" Size
Mfr # 5351043302
Zoro # G608259289
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material 316 Stainless Steel
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5351043302
- Zoro # G608259289
- Country of Origin Korea, Republic of
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 313/500 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | 316 Stainless Steel |
Max. Water Pressure | 200 psi |
Handle Type | Lever |
Disc Material | 316 Stainless Steel |
Standards | ANSI, API |
Liner Material | RTFE |
Compliance | ANSI 150/300/600, API 598/607/609/MSS-SP-68 |
Valve Body Material | Stainless Steel |
Product Type | Butterfly Valve |
Series | 402 |
Description
Butterfly Valves, Lug Style, Body Material 316 Stainless Steel, Max. Water Pressure 200 psi, Pipe Size 3 in, Liner Material RTFE, Disc Material 316 Stainless Steel, Handle Type Lever, Bolt Circle Dia. 313/500 in, Standards ANSI, API, ANSI 150/300/600, API 598/607/609/MSS-SP-68
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 1 in Pipe Size (851-010)
- MOEN Single Handle Stop Tube, Tub And Shower (10089)
- JMF Company Brass 1/8 in. D X 1/8 in. D Adapter (4504387)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJX9)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095760)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 8" Size (5322113080)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- Abz Valves Valves