Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 12" Size
Mfr # 5322024500
Zoro # G808259270
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 12 in
- Max. Water Pressure 200 psi
- Lug Dia. 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abz Valves
- MFR # 5322024500
- Zoro # G808259270
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Lug Dia. | 7/8"-9 |
Bolt Circle Dia. | 17 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Liner Material | Buna-N |
Compliance | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Number of Bolt Holes | 12 |
Standards | ANSI, API, ASME |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 12 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 7/8 In.-9, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIP BY T&S Replacement Spray Valve, (5SV)
- HOSE MASTER 2-1/2" Dia x 12" L 316 SS Flexible Metal Hose (GZ250FLXFL120)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (52664-BL)
- ZORO SELECT PVC Coupling, Compression, 2 in Pipe Size (160-108)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096540)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- Abz Valves Butterfly Valves