Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 10" Size
Mfr # 5322096580
Zoro # G508259310
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Bolt Circle Dia. 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322096580
- Zoro # G508259310
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 14 1/4 in |
Lug Dia. | 7/8"-9 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Liner Material | Buna-N |
Number of Bolt Holes | 12 |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Disc Material | Nickel Plated Ductile Iron |
Product Type | Butterfly Valve |
Valve Body Material | Ductile Iron |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material Buna-N, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 7/8 In.-9, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/2 In, 5 9/16 In L (HDSS-150)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- LEGEND VALVE 1-1/4 T4411NL PAK x PAK 1/4 BE (313-336NL)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322096440)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- Abz Valves Butterfly Valves