Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 10" Size
Mfr # 5322096400
Zoro # G108259260
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Standards ANSI, API, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322096400
- Zoro # G108259260
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 14 1/4 in |
Lug Dia. | 7/8"-9 |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Standards | ANSI, API, ASME |
Liner Material | EPDM |
Number of Bolt Holes | 12 |
Compliance | ANSI, API, ASME |
Disc Material | Nickel Plated Ductile Iron |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material EPDM, Disc Material Nickel Plated Ductile Iron, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 7/8 In.-9, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Dual Check Valve (4ALF3A55A)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- JOHNS MANVILLE 4-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (693679)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322096360)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- Abz Valves Valves