Shop All Butterfly Valves
Abz Valves
Butterfly Valves, Lug, 200 psi, 10" Size
Mfr # 5322024460
Zoro # G208259252
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Ductile Iron
- Pipe Size 10 in
- Max. Water Pressure 200 psi
- Lug Dia. 7/8"-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abz Valves
- MFR # 5322024460
- Zoro # G208259252
- Country of Origin China
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Lug Dia. | 7/8"-9 |
Bolt Circle Dia. | 14 1/4 in |
Details
Item | Butterfly Valves |
Style | Lug |
Body Material | Ductile Iron |
Max. Water Pressure | 200 psi |
Compliance | ANSI, API, ASME |
Standards | ANSI, API, ASME |
Disc Material | 316 Stainless Steel |
Number of Bolt Holes | 12 |
Liner Material | Buna-N |
Valve Body Material | Ductile Iron |
Product Type | Butterfly Valve |
Series | ABZ 396/397 |
Description
Butterfly Valves, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 10 in, Liner Material Buna-N, Disc Material 316 Stainless Steel, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 7/8 In.-9, Standards ANSI, API, ASME, ANSI, API, ASME
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- CAREX HEALTH BRANDS E-Z Lock White Elevated Toilet Seat Aluminum/Plastic 5 in. H X 22 in. L (FGB30300 0000)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095740)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322096300)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322113100)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322094940)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- Abz Valves Valves