Shop All Ratchet Tie Downs
Abus
Wall and Floor Anchor
Mfr # WBA-100
Zoro # G1988341
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Finish Black
- Material Steel and Plastic
- For Use With Security Chain
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # WBA-100
- Zoro # G1988341
- UPC # 078217033036
- Country of Origin Germany
- Category Ratchet Tie Downs
Details
Item | Wall/Floor Anchor |
Includes | Mounting Hardware |
Finish | Black |
Material | Steel and Plastic |
For Use With | Security Chain |
Color | Black |
Description
Wall/Floor Anchor, Material Steel and Plastic, Finish Black, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000805)
- HALLOWELL Guardrail, Rail, 91"X2.5"X12", Yellow (GR-08)
- GLOBAL INDUSTRIAL 36 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652899M)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Chain Extension (5027CE-GRN)
- FULTON PRODUCTS Fulton Hvy Dty 2"x43" 833Lbs Work Load Rtrctbl Transom Ratchet T, PK2 (2060366)
- US CARGO CONTROL 2" x 8' Black Car Tie Down w/ Twisted Snap Hooks (5408TSH-BLK)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- ERICKSON 2"X30Ft 10,000Lb Long Handle Ratchet Dbl J Hks w/ Bonus Web Clamp Bulk (58510)
- KINEDYNE Kinedyne Ratchet Strap with Flat Hook - 27' x 2" Gold (572720)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- Abus Ratchet Tie Downs