Shop All Keyed Padlocks
Abus
Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle
Mfr # 141/200 White KD
Zoro # G3605971
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- For Use With Trucks, Vans, or Outdoor Buildings
- Shackle Dia. 13/32 in
- Material Hardened Steel
- Includes Diskus 26/70 Padlock and Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 141/200 White KD
- Zoro # G3605971
- UPC # 078217014868
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/32 in |
Hasp Length | 8 5/8 in |
Lock Body Width | 3 1/2 in |
Hasp Height | 3 1/2 in |
Mounting Hole Dia. | 3/8 in |
Height | 3 1/8 in |
Width | 3 1/2 in |
Description
Van Locks with Hasp, Material Hardened Steel, For Use With Trucks, Vans, or Outdoor Buildings, Includes Diskus 26/70 Padlock and Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Latch Retraction Kit (LR100FCK)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Black (6510/BK-S35)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- BEST Electromagnetic Lock, Input 1.5VDC (45HZ7DV15KP626RH)
- ABUS Abus: 2 3/4 BUFFODISK KA0028 (ABS-28116)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/50 KA)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 3/4 in W (82/63 KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (70IB/50 KD)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 1 in W (83WP-IC/63)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15430)
- Abus Keyed Padlocks