Shop All Keyed Padlocks
Abus
Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle
Mfr # 141/200 Black KD
Zoro # G3612524
product price: $62.29
/ea
$62.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- For Use With Trucks, Vans, or Outdoor Buildings
- Shackle Dia. 5/16 in
- Material Hardened Steel
- Includes Diskus 26/70 Padlock and Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 141/200 Black KD
- Zoro # G3612524
- UPC # 078217014851
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Hasp Height | 3 1/2 in |
Lock Body Width | 3 1/2 in |
Hasp Length | 8 5/8 in |
Mounting Hole Dia. | 3/8 in |
Width | 3 1/2 in |
Height | 3 1/8 in |
Description
Van Locks with Hasp, Material Hardened Steel, For Use With Trucks, Vans, or Outdoor Buildings, Includes Diskus 26/70 Padlock and Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Slide, 18" L, Painted (45-581-18)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- RACK’EM RACKS RackEm Racks 4040 26 in. 12-Hook Utility Rack - White (4040)
- EMTEK Satin Nickel Passage 5110HLOUS15RH (5110HLOUS15RH)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W (41/40 KD)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (AB1963)
- ABUS Abus: 797 C Key Storage 4 Dial w/Shackle (ABS-10797)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- Abus Keyed Padlocks