Shop All Keyed Padlocks
Abus
Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle
Mfr # 141/200 Black KA
Zoro # G3664805
original price:
$111.26
32% off
new price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- For Use With Trucks, Vans, or Outdoor Buildings
- Shackle Dia. 5/16 in
- Material Hardened Steel
- Includes Diskus 26/70 Padlock and Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 141/200 Black KA
- Zoro # G3664805
- UPC # 078217014912
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Lock Body Width | 3 1/2 in |
Hasp Length | 8 5/8 in |
Hasp Height | 3 1/2 in |
Height | 3 1/8 in |
Width | 3 1/2 in |
Mounting Hole Dia. | 3/8 in |
Description
Van Locks with Hasp, Material Hardened Steel, For Use With Trucks, Vans, or Outdoor Buildings, Includes Diskus 26/70 Padlock and Hasp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face Viton Flange Gasket for 4" Pipe, 1/8" Thick, #150 (BULK-FG-347)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Nickel (24434-BN)
- OEM OEM: REF: 1999-2006 Acura / 4-Button Keyless Entry Remote / PN: 72147-S0K-A13 / E4EG8D-444H-A (OR-ACU006)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Blue)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19371)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 1 in W (26/80 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- ABUS Security Chain, L 2 Ft, W 1/2 In, Ylw Zinc (12KS Chain & Sleeve 2')
- ABUS 65 by 20 C KD Solid Brass Keyed Alike Carded Padlock (AB1947)
- ABUS Security Chain, L 10 Ft, W 1/3 In (6KS Chain & Sleeve 10')
- Abus Keyed Padlocks