Shop All Electrical Lockout Devices
Abus
V442 Ball Valve Lockout 0.5-2.5" Red
Mfr # 452
Zoro # G6411993
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Maximum Padlock Shackle Diameter 7/25 in
- Lockout Material Polypropylene
- Lockout Color Red
- Overall Width 104 mm
- Overall Length 305 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 452
- Zoro # G6411993
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 7/25 in |
Overall Width | 104 mm |
Overall Length | 305 mm |
For Maximum Handle Width | 0.91 in |
Overall Depth | 114 mm |
Details
Item | V442 Ball Valve Lockout 0.5-2.5" Red |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Maximum Handle Thickness | 39/100 in |
Features | Long-Lasting, Robust and Non-Conductive |
Description
V442 Ball Valve Lockout 0.5-2.5 In. Red, For Maximum Handle Thickness 39/100 in, For Maximum Handle Width 0.91 in, For Maximum Padlock Shackle Diameter 7/25 in, Features Long-Lasting, Robust and Non-Conductive, Lockout Color Red, Lockout Material Polypropylene, Overall Depth 114 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- CLC WORK GEAR Knee Pads, Flat, Foam, Universal (342)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (88-394)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- ABUS E250 Wall Switch Lockout (406)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- ABUS C509 Safelex Universal Cable Lockout w/ (349)
- ABUS V303 Gate Valve Lockoout 1-2.5" Red (362)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- NMC Mini Circuit Breaker Lockouts, Set Of 5 (CB08)
- Abus Lockout Tagout