Shop All Electrical Lockout Devices
Abus
V307 Gate Valve Lockoout 5-6.5" Red
Mfr # 365
Zoro # G6411984
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9 mm
- Lockout Material Polypropylene
- Lockout Color Red
- Overall Width 181 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 365
- Zoro # G6411984
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9 mm |
Overall Width | 181 mm |
Overall Height | 225 mm |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Minimum Hand Wheel Diameter | 5 in |
Details
Item | V307 Gate Valve Lockoout 5-6.5" Red |
Maximum Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Handle Type | Hand Wheel |
Standards | UL 94-HB |
Includes | English, Spanish and French Danger Labels |
Legend | Danger Locked Out Do Not Remove |
Labeling | Label Included |
Minimum Temperature | 32 Degrees F |
Resistance Properties | Chemical Resistant, Fire Resistant |
Language | English, French, Spanish |
Maximum Temperature | 212 Degrees F |
Description
V307 Gate Valve Lockoout 5-6.5 In. Red, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Padlock Shackle Diameter 9 mm, For Minimum Hand Wheel Diameter 5 in, Maximum Number of Padlocks 1, Includes English, Spanish and French Danger Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Locked Out Do Not Remove, Lockout Color Red, Lockout Material Polypropylene, Maximum Temperature 212 Degrees F, Minimum Temperature 32 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- FALLTECH Drop Thru Anchor, Steel, 6 ft L, 6" W (74946)
- FLORSHEIM Oxford Shoes, Black, 12EEE, PR (FS2005)
- PIP Class 4 Electrical Glove, Size 9, PR (155-4-16/9)
- ABUS V426 Ball Valve Lockout, big (metal) (300)
- ABUS C503 Safelex Universal Cable Lockout w/ (347)
- ABUS E250 Wall Switch Lockout (406)
- ABUS V423 Ball Valve Lockout, small (metal) (299)
- ABUS C556 Standard Cable Lockout w/ 6 ft. Cab (356)
- ABUS V313 Gate Valve Lockoout 10-13" Red (367)
- NMC LOCKOUT, LARGE CIRCUIT BREAKER (BL05)
- Abus Electrical Lockout Devices