Shop All Keyed Padlocks
Abus
Solid Brass Padlock Keyed Alike, Keyed Different, Standard Shackle, Hardened Steel Shackle
Mfr # 55411
Zoro # G800451511
Sold in multiples of 6 for $38.10
$38.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Shackle Type Standard Shackle
- Weather Resistant No
- Shackle Material Hardened Steel
- Key Retaining No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 55411
- Zoro # G800451511
- UPC # 078217554111
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Body Height | 1 3/4 in |
Shackle Diameter | 13/64 in |
Body Width | 1 in |
Description
Solid Brass Padlock Keyed Alike, Shackle Material Hardened Steel, Body Height 1 3/4 in, Body Width 1 in, Body Thickness 1/4 in, Number of Bumpers 0, Number of Pins 3 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SLIDERS SLIDING DISC RND 1"" 8PK (8025)
- KUKAI KUKAI: Calibration Block HON66 Key Blank for SEC-E9 PRO (SEC-CAL-HON66-PRO-PART)
- EKENA MILLWORK WM163 - 1 3/8"H x 11/16"D x 144"L Base Cap Flexible Moulding (BBDFWM163X144)
- DON-JO Pull Chain Bolt with 36" Chain (1540)
- ABUS Abus: 83/45 200 S2 Rekeyable 83 Series 1-3/4 Brass Body KWIKSET Keyway (ABS-83628)
- ABUS Abus: 83WP-IC/53 LF-SCHLG Hardened Steel Body 1" shackle (ABS-83607)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19316)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45 KA)
- ABUS 80TI by 40HB40 C KD Titalium Aluminum Alloy Keyed Different Padlock (AB1963)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 1/2 in W (24IB/50 KD)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140)
- Abus Keyed Padlocks