Shop All Keyed Padlocks
Abus
Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle
Mfr # 55176
Zoro # G200451609
product price: $8.99
/ea
Sold in multiples of 12 for $107.88
$107.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Weather Resistant No
- Shackle Material Hardened Steel
- Security Level General Security
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 55176
- Zoro # G200451609
- UPC # 078217551769
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Body Height | 2 3/8 in |
Shackle Diameter | 1/4 in |
Body Width | 1 1/2 in |
Description
Solid Brass Padlock Keyed Alike, Shackle Material Hardened Steel, Body Height 2 3/8 in, Body Width 1 1/2 in, Body Thickness 1/2 in, Number of Bumpers 0, Number of Pins 4 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/8 ID, 5/8 Dia, Pk 25, PK100 (3MPK9)
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- PRIME-LINE 1 in. Steel Ball Bearing Sliding Door Roller Assembly, for King Mirror Single Pack (D 1753)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/53 KA)
- ABUS Security Chain, L 10 Ft, W 5/9 In (10KS Chain & Sleeve 10')
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20078)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19342)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- Abus Keyed Padlocks