Shop All Keyed Padlocks
Abus
Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle
Mfr # 55036
Zoro # G900451565
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Shackle Type Standard Shackle
- Weather Resistant No
- Shackle Material Hardened Steel
- Shackle Shape Rounded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 55036
- Zoro # G900451565
- UPC # 078217550366
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Body Width | 15/16 in |
Shackle Diameter | 5/32 in |
Body Height | 1 1/2 in |
Description
Solid Brass Padlock Keyed Alike, Shackle Material Hardened Steel, Body Height 1 1/2 in, Body Width 15/16 in, Body Thickness 3/8 in, Number of Bumpers 0, Number of Pins 3 Pin, Keyway Type ABUS, Weather Resistant No, Interchangeable Core No, Rekeyable No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 248, Buna N, 0.13 In., PK25 (U38801.012.0475)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 9/64 OD, PK6 (1NAE6)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (15426)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 5/8 in W (75IB/30 KA)
- ABUS Abus: 158/50 C Zinc Die Cast Front 4-Dial Resettable Combo (ABS-12827)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KA Red)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19319)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA-3252)
- Abus Keyed Padlocks