Shop All Hasps
Abus
Slide Bolt Hasp, Fixed, Hardened Steel
Mfr # 300/100
Zoro # G2997906
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Slide Bolt
- Hasp Material Steel
- Hasp Finish Chrome
- Hasp Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hasp Length | 4 in |
Hasp Width | 1 1/2 in |
Hasp Height | 1 1/2 in |
Max. Shackle Dia. | 5/16 in |
Overall Height | 1 1/2 in |
Overall Length | 3 15/16 in |
Overall Width | 1 9/16 in |
Shackle Diameter - Maximum | 5/16 in |
Details
Item | Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Slide Bolt |
Hasp Material | Steel |
Hasp Finish | Chrome |
Includes | Mounting Hardware |
Material | Steel |
ANSI/BHMA Finish | Zinc-Plated With Clear Chromate Seal |
Includes Hardware | Hardware Included |
Description
Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 4 in, Hasp Width 1 1/2 in, Hasp Height 1 1/2 in, Max. Shackle Dia. 5/16 in, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Screws (1327.009)
- COMPONENT HARDWARE CP Die Cast HD Magnetic Latch With Strai (R25-1700-NC)
- ZORO SELECT Chain Door Guard, Slide Bar, Satin Chrome (1HEX7)
- JACKSON Satin Aluminum 36 2095 Push Pad Series Left Hand Reverse Rim Panic Exit Device (312095LC3628)
- ABUS Concealed Hinge Pin Hasp, Hardened Steel (100DG/80)
- ABUS High Security Hasp, Hardened Steel, Black (125/150)
- ABUS Abus: 140/190 C 7-1/2" Stainless Steel Hasp (ABS-1401)
- ABUS Hasp, Fixed, Natural (200/155)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (100/60)
- ABUS Hasp, Fixed, Galvanized (200/95)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 Swiv Safety Hasp (N102-921)
- Abus Hasps