Shop All Keyed Padlocks
Abus
Security Chain, L 10 Ft, W 5/9 In
Mfr # 10KS Chain & Sleeve 10'
Zoro # G3180396
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel Alloy
- Body Color Black
- Material Steel
- Finish Chrome plated
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 10KS Chain & Sleeve 10'
- Zoro # G3180396
- UPC # 078217007624
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Diameter | 3/8 in |
Length | 10 ft |
Chain Diameter | 3/8 in |
Chain Length | 10 ft |
Details
Item | Security Chains |
Body Material | Steel Alloy |
Body Color | Black |
Material | Steel |
Finish | Chrome plated |
Weather Resistant | Yes |
Chain Cover Material | Nylon |
Includes Chain Cover | Yes |
Chain Finish | Zinc |
Environment | Indoor and Outdoor |
Chain Material | Steel |
Cable Coating | Vinyl |
Includes Padlock | No |
Description
Security Chains, Cable Coating Vinyl, Chain Length 10 ft, Chain Diameter 3/8 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1367H)
- VON DUPRIN Anodized Aluminum Rod 11206328 (11206328)
- SCHLAGE COMMERCIAL Cam L583446 (L583446)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 36-42" (PED03)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (28/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/70 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20120)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (55/30 KA)
- ABUS Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (83IC/45)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200)
- Abus Keyed Padlocks