Shop All Keyed Padlocks
Abus
Security Chain, 2 ft. L x 1/2" dia.
Mfr # 8KS Chain & Sleeve 2'
Zoro # G2291353
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel Alloy
- Body Color Black
- Material Hardened steel
- Finish Chrome plated
- High Security Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 8KS Chain & Sleeve 2'
- Zoro # G2291353
- UPC # 078217007518
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Diameter | 5/16 in |
Length | 2 ft |
Cable Length | 2 ft |
Chain Diameter | 5/16 in |
Chain Length | 2 ft |
Details
Item | Security Chains |
Body Material | Steel Alloy |
Body Color | Black |
Material | Hardened steel |
Finish | Chrome plated |
High Security | Yes |
Weather Resistant | Yes |
Cable Coating | Vinyl |
Includes Padlock | No |
Includes Chain Cover | Yes |
Environment | Indoor and Outdoor |
Chain Material | Steel |
Chain Cover Material | Nylon |
Chain Finish | Zinc |
Description
Security Chains, Cable Length 2 ft, Cable Coating Vinyl, Chain Length 2 ft, Chain Diameter 5/16 in, Steel, Chain Finish Zinc, Chain Cover Material Nylon, Chain Brand ABUS, Body Color Black, Weather Resistant Yes, Environment Indoor and Outdoor, Includes Chain Cover Yes, Includes Padlock No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Picture Hanging Strips Big Pack, Removable, (4) Small, (6) Medium, (8) Large, White, 18 Pairs (17211-BPES)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- 3M Bumper, Self Adhesive, 4-1/2 Inx1 ft, Clear (SJ5632)
- HARDWARE RESOURCES 6-3/4" Wx6-3/4"Dx4-1/2"H Rubberwood Beaded Corner Pedestal Foot (PFCS-B-RW)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KD)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 13/16 in W, 6 PK (19371)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/50B-KD)
- Abus Keyed Padlocks