Shop All Keyed Padlocks
Abus
Padlocks, Keyed Alike, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W, 5 PK
Mfr # 41USG-MB/40 KA x 5 Chain 7k
Zoro # G3627355
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- Shackle Dia. 17/64 in
- Body Color Gold
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 41USG-MB/40 KA x 5 Chain 7k
- Zoro # G3627355
- UPC # 078217534052
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 3/4 in |
Shackle Width | 3/4 in |
Body Height | 1 3/8 in |
Body Width | 1 1/2 in |
Shackle Diameter | 17/64 in |
Description
Padlocks, Shackle Dia. 17/64 in, Shackle Height 3/4 in, Shackle Width 3/4 in, Shackle Material Brass, Body Height 1 3/8 in, Body Width 1 1/2 in, Body Thickness 1 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Alike, Body Color Gold, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38805.006.0015)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft (1030AF)
- ZORO SELECT Step Bushing, Rubber, Black, 1/4"H x 1-1/2"W, PK.50 (795-034S)
- J.W. WINCO JW Winco GN338 32WGBK Washer (32WGBK)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19343)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- ABUS 65 by 20 C KD Solid Brass Keyed Alike Carded Padlock (AB1947)
- ABUS Padlock, Keyed Different, Standard Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KD)
- ABUS Abus: 41/50HB50 B Laminated Steel Padlock 2" Shackle KA (ABS-41896-KA)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security, Adjustable SHKL (171-50061)
- Abus Keyed Padlocks