Shop All Keyed Padlocks
Abus
Padlock, Master Keyed, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle
Mfr # 37/70 MK KD
Zoro # G2543344
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Master Keyed
- Body Material Hardened Steel
- For Use With 37 Series Master Key
- Shackle Dia. 17/32 in
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 37/70 MK KD
- Zoro # G2543344
- UPC # 078217379752
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/32 in |
Shackle Height | 1 5/16 in |
Shackle Width | 1 1/8 in |
Body Width | 2 3/4 in |
Body Height | 2 1/8 in |
Shackle Diameter | 17/32 in |
Description
Padlock, Shackle Dia. 17/32 in, Shackle Height 1 5/16 in, Shackle Width 1 1/8 in, Shackle Material Hardened Steel, Body Height 2 1/8 in, Body Width 2 3/4 in, Body Thickness 1 1/2 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 7 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 694, For Use With 37 Series Master Key, Body Color Black, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KA-300)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19346)
- ABUS Abus: ABUS File Bar-2 B Chrome (ABS-07020)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Steel Body, Steel Shackle, 13/16 in W (41USG/45 Chain)
- ABUS Security Chain, L 10 Ft, W 5/8 In (14KS Chain & Sleeve 10')
- Abus Keyed Padlocks