Shop All Keyed Padlocks
Abus
Padlock, Master Keyed, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W
Mfr # 70IB/50 MK KD
Zoro # G2702962
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Master Keyed
- Body Material Brass
- For Use With 70IB Series Master Key
- Shackle Dia. 5/16 in
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 70IB/50 MK KD
- Zoro # G2702962
- UPC # 078217061480
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 in |
Shackle Width | 7/8 in |
Body Height | 1 49/64 in |
Body Width | 2 11/64 in |
Shackle Diameter | 23/64 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 1 49/64 in, Body Width 2 11/64 in, Body Thickness 1 7/32 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 65402, For Use With 70IB Series Master Key, Body Color Blue, Body Finish Vinyl Coated, Weather Resistant Yes, High Security No, Interchangeable Core No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Accoustical Access Door, STC Keyed Latch Accoustical Prime 18x18 (STC1818CLK)
- MSI Xl Prescott Braly SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0142-SAM)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Black (03-165)
- BEST Tailpiece B56165 (887838331113)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20035)
- ABUS Security Chain, L 10 Ft, W 3/5 In (12KS Chain & Sleeve 10')
- ABUS Padlock, Keyed Different, Standard Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W (64TI/40 KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Red)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (25EC/70 KA)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63 KA)
- Abus Keyed Padlocks