Shop All Keyed Padlocks
Abus
Padlock, Master Keyed, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle
Mfr # 24IB/60 MK
Zoro # G3308532
original price:
$27.45
10% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Master Keyed
- Body Material Stainless Steel
- For Use With 24 Series Master Key
- Shackle Dia. 5/16 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 24IB/60 MK
- Zoro # G3308532
- UPC # 078217240274
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1/2 in |
Shackle Width | 3/4 in |
Body Dia. | 2 23/64 in |
Body Width | 2 23/64 in |
Body Height | 2 23/64 in |
Shackle Diameter | 5/16 in |
Body Diameter | 2 23/64 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1/2 in, Shackle Width 3/4 in, Shackle Material Stainless Steel, Body Height 2 23/64 in, Body Width 2 23/64 in, Body Thickness 1 1/16 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4 Pin, Key Type Master, Control Key Registration Required No, Opens with Key No. 238, For Use With 24 Series Master Key, Body Color Silver, Body Dia. 2 23/64 in, Body Finish Chrome Plated, Weather Resistant Yes, High Security Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Ridgewood Rough Sawn Corbel, Western Red Cedar, 4"W x 6"D x 6"H (COR04X06X06RID00RWR)
- E900 HARDWARE P732 32 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P732)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1PC)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSWD-2)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20082)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 3 PK (19347)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (70IB/50 KA)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- Abus Keyed Padlocks