Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Square Steel Body, Steel Shackle, 13/16 in W
Mfr # 41USG/45 Chain
Zoro # G3625377
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- Shackle Dia. 5/16 in
- Body Color Gold
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 41USG/45 Chain
- Zoro # G3625377
- UPC # 078217534021
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 7/8 in |
Shackle Width | 13/16 in |
Body Height | 1 3/8 in |
Body Width | 1 3/4 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 7/8 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 3/8 in, Body Width 1 3/4 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Body Color Gold, Body Finish Laminated, Weather Resistant No, High Security Yes, Interchangeable Core No, Padlock Body Shape Square, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Bright Nickel Door and Butt Hinge (CH2517U14)
- PRIME-LINE Compression Spring, 3-1/2 in. L x 23/32 in. (SP 9711)
- DETEX SURFACE MOUNT AC/DC POWERED ALARM, GRAY FINISH (STANDARD), EA-561 WARNING SIGN AND BACK BOX INCLUDED (DTX-EAX-2500S)
- RICHELIEU HARDWARE 16 3/8-inch (416 mm) Center to Center Aluminum Contemporary Edge Pull (BP969641610)
- ABUS Abus: 158/50 C Zinc Die Cast Front 4-Dial Resettable Combo (ABS-12827)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/55 KD)
- ABUS Abus: 2 3/4 BUFFODISK KA0028 (ABS-28116)
- ABUS Abus: 55/45 B Solid Brass Padlock KA (ABS-55306-KA)
- ABUS Abus: 145/40 C Aluminum Green 4-Dial Resettable (ABS-14545)
- MASTER LOCK American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum, (A1106GRN1KEY)
- Abus Keyed Padlocks