Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle
Mfr # 83/55 RK KD-200
Zoro # G2621157
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Hardened Steel
- Shackle Dia. 7/16 in
- Body Color Silver
- Shackle Type Standard Shackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 83/55 RK KD-200
- Zoro # G2621157
- UPC # 078217800805
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16 in |
Shackle Height | 1 7/16 in |
Shackle Width | 15/16 in |
Body Width | 2 11/64 in |
Body Height | 2 1/8 in |
Shackle Diameter | 7/16 in |
Description
Padlock, Shackle Dia. 7/16 in, Shackle Height 1 7/16 in, Shackle Width 15/16 in, Shackle Material Hardened Steel, Body Height 2 1/8 in, Body Width 2 11/64 in, Body Thickness 63/64 in, Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 5 Pin, 6 Pin, Key Type Different, Control Key Registration Required No, Body Color Silver, Keyway Type Kwikset 5-Pin, Weather Resistant Yes, High Security Yes, Interchangeable Core Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.225 in Wirex2 in Dx29 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR229B)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC491615M)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (300) KD Titanium)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IBHB/45 MK KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (75IB/40 KD)
- ABUS Abus: 75IB/40HB40 B Rust Free Weatherproof Padlock KA (ABS-75139-KA)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- Abus Keyed Padlocks