Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W
Mfr # 55/25 KD
Zoro # G4409465
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Cobra Loop Cables, Doors, Gates, Cabinets, Lockers, Toolboxes, Cellar Windows, Sheds, Switchgears, Barriers
- Shackle Dia. 5/32 in
- Body Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abus
- MFR # 55/25 KD
- Zoro # G4409465
- UPC # 078217553114
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/32 in |
Shackle Height | 7/16 in |
Shackle Width | 7/16 in |
Body Width | 15/16 in |
Body Height | 29/32 in |
Shackle Diameter | 5/32 in |
Description
Padlock, Shackle Dia. 5/32 in, Shackle Height 7/16 in, Shackle Width 7/16 in, Shackle Material Steel, Body Height 29/32 in, Body Width 15/16 in, Body Thickness 25/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 3 Pin, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Pin Tumbler, Weather Resistant Yes, High Security No, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Loc Entry Georgn Ab Vp (F51VGEO609)
- PIG Deck Grate 48" L x 24" W x 2.63" H (PAK354)
- MONROE PMP Pull Handle, Polished, 5 In. H, Polished, Threaded Studs (PH-0189)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Sandstone (PNU24X48CASD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- ABUS Padlock, Keyed Different, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KD)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41/40 MK KD)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-200)
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle (ABS-83738)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (19324)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (28/60 KD)
- Abus Keyed Padlocks