Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle
Mfr # 75IB/40 KD
Zoro # G3407363
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Hasp No: 100, 110, 300; Chain 8KS
- Shackle Dia. 1/4 in
- Body Color Brushed Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 75IB/40 KD
- Zoro # G3407363
- UPC # 078217751312
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 7/8 in |
Shackle Width | 27/32 in |
Body Width | 1 9/16 in |
Body Height | 1 25/64 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 7/8 in, Shackle Width 27/32 in, Shackle Material Stainless Steel, Body Height 1 25/64 in, Body Width 1 9/16 in, Body Thickness 5/8 in, Body Material Brass, Number of Bumpers 0, Number of Pins 8 Pin, Key Type Different, Control Key Registration Required No, Body Color Brushed Silver, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 7/8 In (17003)
- HICKORY HARDWARE Aluminum Handle 30 Inch, 2PK (C02H075748-AL)
- ZORO SELECT 1 in W x 72 in H Aluminum Continuous Hinge (4PB38)
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (09187)
- ABUS Abus: 2 3/4 BUFFODISK KA0028 (ABS-28116)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (26/70 KA)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Blue)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20084)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A41KATAG)
- Abus Keyed Padlocks