Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle
Mfr # 70IB/50 KD
Zoro # G3016526
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With All-Weather
- Shackle Dia. 3/8 in
- Body Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 70IB/50 KD
- Zoro # G3016526
- UPC # 078217061404
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 3/8 in |
Shackle Height | 1 in |
Shackle Width | 7/8 in |
Body Height | 1 49/64 in |
Body Width | 2 11/64 in |
Shackle Diameter | 23/64 in |
Description
Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 7/8 in, Shackle Material Stainless Steel, Body Height 1 49/64 in, Body Width 2 11/64 in, Body Thickness 1 7/32 in, Body Material Brass, Number of Bumpers 1, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, Body Color Blue, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Black Contemporary Drawer Pull (BP13101128990)
- ZORO SELECT Grommet, Buna-N, MS 35489-13, PK50 (3MRK4)
- NORTON DOOR CONTROLS Automatic Hydraulic Norton 5800 Low Energy Power Operator Heavy Duty Interior and Exterior, Black (5845 x NPB x 689)
- HILLMAN Metal/Plastic Assorted Labeling/ID Key Ring, 5PK (701323)
- ABUS Abus: 158/50 C Zinc Die Cast Front 4-Dial Resettable Combo (ABS-12827)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (37/60 KD)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (20120)
- ABUS Padlock, Master Keyed, Standard Shackle, Rectangular Recycled Steel Body, Steel Shackle, 7/8 in W (41/45 MK KD)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45HB63)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 White KA)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- Abus Keyed Padlocks