Shop All Keyed Padlocks
Abus
Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle
Mfr # 26/80 KD
Zoro # G3208003
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Stainless Steel
- For Use With ABUS Diskus Hasp 140
- Shackle Dia. 13/32 in
- Body Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abus
- MFR # 26/80 KD
- Zoro # G3208003
- UPC # 078217265109
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 13/32 in |
Shackle Height | 11/16 in |
Shackle Width | 1 in |
Body Height | 3 5/32 in |
Body Width | 3 5/32 in |
Body Dia. | 3 1/4 in |
Shackle Diameter | 7/16 in |
Body Diameter | 3 5/32 in |
Description
Padlock, Shackle Dia. 13/32 in, Shackle Height 11/16 in, Shackle Width 1 in, Shackle Material Steel, Body Height 3 5/32 in, Body Width 3 5/32 in, Body Thickness 1 7/32 in, Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 6 Pin, Key Type Different, Body Color Silver, Body Dia. 3 1/4 in, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Disc, Rekeyable No, Shackle Type Partially Hidden Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 80 lb, 8 ft. Door, PK2 (SPGE-27X48-80)
- MONROE PMP Utility Hook, Steel, 4-1/4 In (4HDW1)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 3 PK (19341)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 13/16 in W (41HB/40 MK KD)
- ABUS Abus: 200/115 C 4-1/2" Hasp Hardened (ABS-2081)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 1/8 in W (92/65 KA)
- ABUS Abus: 6 In. Steel Shackle Only for 83/45 padlock (ABS-83413)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19331)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (20047)
- BRINKS Keyed Alike Padlock, Laminated Steel, 50mm, High Security 3PK (172-50391)
- Abus Keyed Padlocks